Zoro Homepage

NuSteel SLB4H Selma Brushed Toothbrush Holder

  • Mfr # SLB4H

  • Zoro # G204145450


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB4H
Zoro #
G204145450
UPC #
847682005387
Country of Origin
China

Description

Selma brushed bathset effortlessly appeal to a high class nature.Accented with brushed pewter finish and a perforated band in gold finish ,a sleek addition to your counter top.

Features
  • Selma brushed toothbrush holder
  • Stainless steel
  • Die-Cast metal base; steel-reinforced coupler
  • Dishwasher-safe
Specifications
  • Color: Silver & Green
  • Material: Steel
  • Finish: Polished Steel
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.