This item is Discontinued.

Nu Steel NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump SLO6H

NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (Discontinued)

  • Mfr # SLO6H
  • Zoro # G703885222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLO6H
Zoro #
G703885222
UPC #
847682005486
Country of Origin
China

Description

Make your bathroom area look out of this world with the oil rubbed bronze finish Selma collection.

Features
  • Selma oil rubbed bronze soap-lotion pump
  • Stainless steel
  • Die-Cast metal base; steel-reinforced coupler
  • Dishwasher-safe
Specifications
  • Color: Silver & Green
  • Material: Steel
  • Finish: Polished Steel
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.