Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NuSteel TG92BH Rectangular Tissue Box Brushed

  • Mfr # TG92BH

  • Zoro # G904145880


product price: $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG92BH
Zoro #
G904145880
UPC #
859269002962
Country of Origin
China

Description

High quality brushed finish Gloss collection match perfectly in any bathroom.Give your bath area a look that you are sure to love.

Features
  • Rectangular tissue box brushed
  • Tabletop with felt feet
  • Wall Mountable (Hardware Included)
  • Can be Mounted Horizontally or Vertically
Specifications
  • Color: Silver
  • Material: Stainless Steel
  • Dimension: 10.75 x 6 x 3.5"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.