Tatara Group ET10H Elegant Collection Amenity Tray - White Resin -pack of 3

  • Mfr # ET10H

  • Zoro # G004064944


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET10H
Zoro #
G004064944
UPC #
847682001112
Country of Origin
China

Description

  • Collection: Elegant.
  • Finish: White.
  • Material: Resin.
  • Dimensions: 10" x 6" x 0.75".
  • Select a style to match your bathroom decor.
  • High quality components.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.