Tatara Group RM4H Toothbrush Holder - Brushed finish -pack of 3

  • Mfr # RM4H

  • Zoro # G404161991


product price:  $62.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM4H
Zoro #
G404161991
UPC #
847682003567
Country of Origin
China

Description

This holder will keep toothbrushes neat and organized.
  • Material: Metal.
  • Color: Silver.
  • Part of Rosemont Collection.
  • Height: 6-3/4".
  • Width: 1-3/4".
  • Length: 5-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.