Zoro Homepage

Acrylic Sign Holder, Vertical, 8.5 x 11, Clear

  • Mfr # NUD38011

  • Zoro # G315509738


product price: $19.15
/ea

Key Features

Mounting Style
Predrilled Holes
Orientation
Vertical
Color
Clear
Height
11 in
Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUD38011
Zoro #
G315509738
UPC #
42122380110
Country of Origin
Taiwan, Province of China

Dimensions

Height
11 in
Size
8.5 x 11
Width
8.5 in

Details

Mounting Style
Predrilled Holes
Orientation
Vertical
Color
Clear
Item
Sign Frames & Holders
Material
Acrylic

Description

Sign, photo or certificate slides in easily. Crystal clear choice in sign display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.