
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38020
Zoro #
G4131465
UPC #
042122380202
Country of Origin
Taiwan, Province of China
Dimensions
Size
8 1/2 x 11
Height
11"
Width
8 1/2"
Details
Item
Sign Frames & Holders
Material
Acrylic
Color
Clear
Weight
0.64 lbs
Orientation
Vertical
Description
Acrylic Sign Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.