Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nudell Areca Palm Tree, Silk, 6 ft. T7786

Areca Palm Tree, Silk, 6 ft. (Discontinued)

  • Mfr # T7786
  • Zoro # G8537121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7786
Zoro #
G8537121
UPC #
042122977860
Country of Origin
China

Dimensions

Height
6 ft

Details

Item
Areca Palm Tree
Material
Silk
Color
Green
Includes
Pot Sold Separately

Description

Areca Palm Tree, Material Silk, Height 6 ft, Color Green, Includes Pot Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.