Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nudell Award-A-Plaque Document Holder, Acrylic/Plastic, 10-1/2 x 13, Oak 18812M

Award-A-Plaque Document Holder, Acrylic/Plastic, 10-1/2 x 13, Oak (Discontinued)

  • Mfr # 18812M
  • Zoro # G203474902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18812M
Zoro #
G203474902
UPC #
42122188129
Country of Origin
China

Dimensions

Size
8 1/2 x 11
Width
10 1/2"
Height
13"

Details

Color
Medium Oak
Material
Wood
Sign Mounting Style
Horizontal; Vertical
Mounting Style
Wall
Weight
2.759 lbs

Description

Showcase your accomplishments, while preserving them for years to come. The clear acrylic faceplate on Award-A-Plaque easily lifts to change documents. It includes a blank Certificate of Award and four decorative tacks. The frame conveniently hangs vertically or horizontally.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.