Zoro Homepage

Award-A-Plaque Mahogany

  • Mfr # 18813M

  • Zoro # G2800427


product price: $18.49
/ea

Key Features

Frame Size
10 1/2 in x 13 in
Frame Material
Wood
Window Material
Acrylic, Plastic
Frame Color
Brown
Mounts
Vertically or Horizontally
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18813M
Zoro #
G2800427
UPC #
042122188136
Country of Origin
China

Dimensions

Frame Size
10 1/2 in x 13 in
Overall Width
13 1/4 in
Overall Height
11 in

Details

Frame Material
Wood
Window Material
Acrylic, Plastic
Frame Color
Brown
Item
Display Plaque
Mounts
Vertically or Horizontally
Material
MDF
Color
Mahogany
Document Orientation
Landscape or Portrait
Includes
Blank Certificate
Product Type
Display Plaque

Description

Display Plaque, Frame Size 10 1/2 in x 13 in, Frame Material Wood, Window Material Acrylic, Plastic, Frame Color Brown, Mounts Vertically or Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.