Shop NUDELL
See all product information
Create Account
CERTIFICATE, FRAMED, ACHIEVE
- Mfr # 19210
- Zoro # G501823587
product price:Â
$
7.89
/ea
Key Features
Features
Hanger
Width
8-1/2 in
Frame Color
Gold, Black
Height
11 in
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19210
- Zoro #
- G501823587
- UPC #
- 42122192102
- Country of Origin
- China
Dimensions
- Width
- 8-1/2 in
- Height
- 11 in
Details
- Features
- Hanger
- Frame Color
- Gold, Black
- Frame Material
- Plastic
- Holds
- Award, Certificate
- Item
- Document Frame
- Shape
- Rectangular
Description
Elegantly styled, bond-quality award certificate is preframed in black plastic frame with gold trim, Back has a built-in, self-centering hanger, For 11in Width x 8.50in Height inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.