Clear Plastic Horizontal-Orientation Wall Sign Holder with Mounting Screws, 11 x 8.5 Insert
- Mfr # 38008Z
- Zoro # G5024111
product price:Â
$
10.99
/ea
Key Features
Frame Material
Plastic
Frame Color
Clear
Width
11"
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38008Z
- Zoro #
- G5024111
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11"
- Height
- 8.5"
- Overall Width
- 11 in
- Overall Height
- 8 1/2 in
Details
- Frame Material
- Plastic
- Frame Color
- Clear
- Item
- Document Frame
- Color
- Clear
- Material
- Plastic
- Mounting Style
- Predrilled Holes
- Sign Mounting Style
- Landscape
- Product Type
- Document Frame
- Document Orientation
- Landscape
Description
Document Frame, Frame Material Plastic, Frame Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.