
Deluxe Document and Photo Frame, Molded Styrene/Plastic, 8.5 x 11 Insert, Gold/Black (Discontinued)
- Mfr # 17500
- Zoro # G803474876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17500
Zoro #
G803474876
UPC #
42122175006
Country of Origin
China
Dimensions
Width
9.5"
Height
12"
Size
8.5 x 11
Details
Sign Mounting Style
Horizontal; Vertical
Material
Molded Styrene; Plastic
Mounting Style
Wall
Color
Gold/Black
Weight
0.689 lbs
Description
Distinguished, gilded-style frame is an excellent choice for letters of commendation, diplomas, awards and important photographs. Removable back allows you to insert documents and photos easily. Included hanger allows you to orient the frame vertically or horizontally.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.