E-Z Mount Frame 8.5x11 Black
Mfr # 11880
Zoro # G0720824
product price: $5.65
/eaKey Features
Frame Size
8 1/2 in x 11 in
Frame Material
Plastic
Window Material
Plastic
Frame Color
Black, Gold
Mounts
Vertically or Horizontally
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11880
Zoro #
G0720824
UPC #
042122118805
Country of Origin
China
Dimensions
Frame Size
8 1/2 in x 11 in
Overall Height
12 in
Overall Width
9 1/2 in
Details
Frame Material
Plastic
Window Material
Plastic
Frame Color
Black, Gold
Item
Document Frame
Mounts
Vertically or Horizontally
Material
Plastic
Color
Black
Document Orientation
Landscape or Portrait
Product Type
Document Frame
Description
Document Frame, Frame Size 8 1/2 in x 11 in, Frame Material Plastic, Window Material Plastic, Frame Color Black, Gold, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.