
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11880
Zoro #
G6360551
UPC #
042122118805
Country of Origin
China
Dimensions
Width
9.3"
Height
11.8"
Size
8.5 x 11
Details
Item
Frame,8.5"X11",Plastic,Black
Material
Plastic
Sign Mounting Style
Horizontal; Vertical
Color
Black/Gold
Mounting Style
Wall
Weight
0.33 lbs
Description
Frame,8.5 In.X11 In.,Plastic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.