Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwood Frame 8.5x11 Walnut Finish

  • Mfr # 15815

  • Zoro # G1444152


product price: $14.59
/ea

Key Features

Frame Size
8 1/2 in x 11 in
Frame Material
Wood
Window Material
Plastic
Frame Color
Brown
Mounts
Vertically or Horizontally or Easel Back for Desktop Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15815
Zoro #
G1444152
UPC #
042122158153
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Height
12 1/2 in
Overall Width
10 in

Details

Frame Material
Wood
Window Material
Plastic
Frame Color
Brown
Item
Certificate Frame
Mounts
Vertically or Horizontally or Easel Back for Desktop Display
Color
Walnut
Material
Wood
Product Type
Certificate Frame
Document Orientation
Landscape or Portrait

Description

Certificate Frame, Frame Size 8 1/2 in x 11 in, Frame Material Wood, Window Material Plastic, Frame Color Brown, Mounts Vertically or Horizontally or Easel Back for Desktop Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.