Zoro Homepage

Leatherette Frame, 8.5x11 Burgundy, PK2

  • Mfr # 21200

  • Zoro # G1805903


product price: $19.79
/pk 2, $9.90/ea

Key Features

Frame Size
8 1/2 in x 11 in
Frame Material
Leather
Window Material
Plastic
Frame Color
Burgundy
Mounts
Vertically or Horizontally or Easel Back for Desktop Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200
Zoro #
G1805903
UPC #
042122212008
Country of Origin
China

Dimensions

Frame Size
8 1/2 in x 11 in
Overall Width
13 1/4 in
Overall Height
10 1/2 in

Details

Frame Material
Leather
Window Material
Plastic
Frame Color
Burgundy
Mounts
Vertically or Horizontally or Easel Back for Desktop Display
Item
Certificate Frame
Material
Vinyl/Cardboard
Color
Burgundy
Product Type
Certificate Frame
Document Orientation
Landscape or Portrait

Description

Certificate Frame, Frame Size 8 1/2 in x 11 in, Frame Material Leather, Window Material Plastic, Frame Color Burgundy, Mounts Vertically or Horizontally or Easel Back for Desktop Display, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.