Nu-Dell 18813M Award-A-Plaque Document Holder Acrylic/Plastic 10-1/2 x 13 Mahogany

  • Mfr # 18813M

  • Zoro # G603969053


product price:  $26.19
/ea

Key Features

Frame Color
Mahogany
Includes
Blank Certificate
Height
10-1/2 in
Mounting Style
Wall Mountable
Application
Certificate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18813M
Zoro #
G603969053
UPC #
042122188136
Country of Origin
China

Dimensions

Height
10-1/2 in
Width
13 in
Insert Width
11 in
Insert Height
8-1/2 in

Details

Frame Color
Mahogany
Includes
Blank Certificate
Item
Document Frame
Mounting Style
Wall Mountable
Application
Certificate
Front Material
Acrylic
Orientation
Vertical, Horizontal

Description

Showcase your accomplishments while preserving them for years to come. The clear acrylic faceplate on Award-A-Plaque easily lifts to change documents. It includes a blank Certificate of Award and four decorative tacks. The 10-1/2" x 13" Plaque holds documents up to 8-1/2" x 11" and the frame conveniently hangs vertically or horizontally.
  • Frame Type: Certificate; Document.
  • Frame Color: Mahogany.
  • Height: 13".
  • Mounting: Wall.
  • Orientation: Horizontal Vertical.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.