Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nudell Nu-Dell 21201 Leatherette Document Frame  8-1/2 x 11  Blue  Pack of Two 21201

Nu-Dell 21201 Leatherette Document Frame 8-1/2 x 11 Blue Pack of Two (Discontinued)

  • Mfr # 21201
  • Zoro # G503969030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21201
Zoro #
G503969030
UPC #
42122212015
Country of Origin
China

Description

Distinguished leather-look frame displays your important documents in stylish manner. The unbreakable protective plastic cover means you don't have to worry about damaging important documents while you travel. With easel back for desktop the handsome frame also hangs vertically or horizontally.
  • Global Product Type: Frames-Certificate/Document.
  • Frame Type: Certificate Document.
  • Frame Material: Leatherette.
  • Frame Color: Blue.
  • Insert Size: 8.5" x 11".
  • Mounting: Desktop Easel Back Wall.
  • Orientation: Horizontal Vertical.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.