Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nu-Dell 31222 Metal Poster Frame Plastic Face 18 x 24 Black

  • Mfr # 31222

  • Zoro # G103859533


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Height
24 in
Mounting Style
Wall Mountable
Width
18 in
Front Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31222
Zoro #
G103859533
UPC #
042122312227
Country of Origin
China

Dimensions

Height
24 in
Width
18 in

Details

Frame Color
Black
Item
Poster Frame
Mounting Style
Wall Mountable
Front Material
Plastic
Orientation
Horizontal, Vertical

Description

This frame is a great way to display your favorite poster or print. 3/4" Metal frame has unbreakable protective plastic face. with back clips for easy vertical or horizontal wall mount.
  • Frame Type: Poster.
  • Frame Material: Metal.
  • Frame Color: Black.
  • Height: 24".
  • Width [Nom]: 18".
  • Insert Size: 18" x 24".
  • Mounting: Wall.
  • Orientation: Horizontal Vertical.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.