Nu-Dell 35485Z Clear Plastic Sign Holder Stand-Up Slanted 8 1/2 x 11

  • Mfr # 35485Z

  • Zoro # G903981939


product price:  $31.95
/ea

Key Features

Color
Clear
Material
Acrylic
Width
8-1/2 in
Height
11 in
Length
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35485Z
Zoro #
G903981939
UPC #
42122000506
Country of Origin
Taiwan, Province of China

Dimensions

Width
8-1/2 in
Height
11 in
Length
12.8 in

Details

Item
Sign Holder
Color
Clear
Material
Acrylic
Type
One Piece
Orientation
Vertical, Horizontal

Description

Post pictures, signs, notices and more. Protects and clearly displays insert. Side-loading. Ideal for retailers, restaurants, trade shows and hospitals. Frame Color: Clear; Size: 8 1/2 x 11; Message(s): N/A; Insert Size: 8 1/2 x 11.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.