
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18815M
Zoro #
G4130169
UPC #
042122188150
Country of Origin
China
Dimensions
Width
10 1/2"
Height
13"
Details
Item
Plaque,13X10.5
Sign Mounting Style
Horizontal; Vertical
Mounting Style
Wall
Color
Black Marble
Material
Plastic
Description
Award-A-Plaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.