Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nudell Sign Holder, 4" x 6", Clear 38046Z

Sign Holder, 4" x 6", Clear (Discontinued)

  • Mfr # 38046Z
  • Zoro # G4788449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38046Z
Zoro #
G4788449
UPC #
042122000353
Country of Origin
Taiwan, Province of China

Details

Item
Sign Holder,4" x 6",Clear

Description

Sign Holder,4" x 6",Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.