Zoro Homepage

Sign Holder, Side Loading, 4"x6", Clear

  • Mfr # NUD35446

  • Zoro # G101827565


product price: $8.65
/ea

Key Features

Material
Plastic
Height
6"
Width
4"
Color
Clear
Type
Sign Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUD35446
Zoro #
G101827565
UPC #
42122354463
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
4"

Details

Item
Freestanding Sign Holder
Material
Plastic
Color
Clear
Type
Sign Holder

Description

One-piece, clear sign holder forms its own stand for simple vertical or horizontal display. Easy-to-load design lets you quickly slide in items between the plastic for immediate use. L-shaped base is designed for use on all flat surfaces. Sign holder is perfect for displaying pictures, award certificates and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.