Zoro Homepage

Stand-Up Sign Holder, 4"x6", Plastic, Clear

  • Mfr # NUD38046Z

  • Zoro # G501827592


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Material
Plastic
Height
6"
Color
Clear
Type
Sign Holder
Length
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUD38046Z
Zoro #
G501827592
UPC #
42122000353
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
4"
Length
6.3"

Details

Item
Double-sided Sign Holder
Material
Plastic
Color
Clear
Type
Sign Holder

Description

Double-sided sign holder lets you reach a broader audience with just one frame. One-piece, clear plastic frame forms its own stand with a T-shape design. Items to be displayed slide in easily between the plastic. Sign holder is perfect for displaying signs, pictures, notices and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.