
Wall Mount Sign Holder, 11"x17", Plastic, Clear
Mfr # NUD38017Z
Zoro # G601827386
product price: $22.15
/eaKey Features
Mounting Style
Wall Mountable
Material
Acrylic
Height
17"
Width
11"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NUD38017Z
Zoro #
G601827386
UPC #
42122000391
Country of Origin
Taiwan, Province of China
Dimensions
Height
17"
Width
11"
Length
9"
Details
Item
Wall Sign Holder
Mounting Style
Wall Mountable
Material
Acrylic
Color
Clear
Type
Sign Holder
Description
Vertical sign holder delightfully displays your sign anywhere on a wall. Pre-drilled holes in the frame allow you to easily attach the frame in an appropriate location. Clear plastic holder is perfect for displaying signs, pictures, notices and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.