Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Floor Heating Mat

  • Mfr # F2509

  • Zoro # G821685155


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2509
Zoro #
G821685155
UPC #
620713000380
Country of Origin
United States

Description

Under Floor Electric Heating System, For Use With Flooring Type Stone, Tile, Overall Length 96 in, Overall Width 36 in, Voltage 120V AC, Wattage Output per Square Foot 24 W, Wattage Output 288 W, Amperage 2.4 A, Control Type Thermostat, Cold Lead 2-Wire 18 AWG Plus Ground Braid, Heating Cable Ground Wire Yes, Heating Cable Shielding Material Fabric, Heating Cable Wire Gauge 18 AWG, Heating Area 8 sq ft, Heating Capacity 51 BtuH, Manufacturers Warranty Length 25 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.