100% Coir, 0.35 in Thick, 36 in W x 72 in L
- Mfr # NCJC10S-306
- Zoro # G313925417
product price:Â
$
70.95
/ea
Key Features
Overall Width
36 in
Overall Length
72 in
Surface Material
100% Coir
Thickness
0.35 in
Surface Design
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NCJC10S-306
- Zoro #
- G313925417
- UPC #
- 848433042439
- Country of Origin
- India
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Thickness
- 0.35 in
Details
- Surface Material
- 100% Coir
- Printed Image or Message
- Letter S
- Surface Design
- Rectangle
- Mat Type
- Modern/Contemporary
Description
Made of 100% Coir in India, this doormat is extremely durable and built to withstand outdoor weather and frequent foot traffic. The coarse coir material can be used to scrape bottom of shoes to minimize dirt inside your home. Personalize your entrance by choosing from any of the unique monogram options.
- High Traffic
- Designed with resilience against everyday wear-and-tear, this welcome mat is kid and pet friendly and perfect for inside or outside your entryway
- The thick pile makes this the perfect statement piece near your door while the abrasive coir material is useful for scraping bottoms of shoes
- Personalize your space with this monogrammed welcome mat
- Easy to clean and maintain we recommend shaking off any dirt or debris
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.