Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aadhya Modern Geometric Area Rug 4ft x 6ft

  • Mfr # GCEL12A-406

  • Zoro # G513905745


product price: $58.35
/ea

Key Features

Color
Light Brown
Style
Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCEL12A-406
Zoro #
G513905745
UPC #
193981159277
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.30 in

Details

Color
Light Brown
Style
Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Get our modern geometric area rug, an enduring enhancement for any interior setting. Designed with longevity in focus, this rug is ideal for spaces prone to heavy foot traffic, ensuring suitability for households with children and pets. Its contemporary geometric pattern brings a fresh aesthetic to any space, complemented by its plush and enduring texture for added comfort. Crafted from 100% polyester, this rug embodies both style and environmental responsibility. Complete with simple maintenance guidelines for swift spill cleanups and hassle free vacuuming, it stands as a convenient option for every home.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • Consider incorporating a harmonious selection of neutral tones accented by warm undertones to create a cohesive visual style throughout different areas such as the bedroom, living room, dining area, hallway, and kitchen.
  • With a pile height of 0.30 inches, this rug strikes a perfect balance between comfort and elegance.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.