Zoro Homepage

Aaliyah Casual Abstract Machine Washable Area Rug 9ft x 12ft

  • Mfr # KKON15B-9012

  • Zoro # G613929757


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON15B-9012
Zoro #
G613929757
UPC #
193981156030
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.30 in

Details

Color
Multicolor
Style
Casual
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Complete your space with our washable show stopping machine woven area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. These elevated designs offer a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, dining room, living room, kitchen, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .18" pile height that will make you feel good with every step
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.