Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aarti Contemporary Solid Area Rug 8ft 10in x 13ft

  • Mfr # BDSN66C-9012

  • Zoro # G413911273


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN66C-9012
Zoro #
G413911273
UPC #
193981163632
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Length (In.)
156 in
Width (In.)
106 in
Thickness
0.45 in

Details

Color
Dark Sage
Style
Contemporary
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living spaces with our nuLOOM Aarti Contemporary Solid Area Rug, crafted from 100% polypropylene for exceptional durability and style. This rug is perfect for bedrooms, living rooms, dining rooms, and hallways, offering a versatile solution for any room in your home. Its non slip backing ensures stability, while the high traffic and pet friendly design make it ideal for busy households. The rugfts stain resistant properties make it easy to maintain, and its comfy and durable construction provides a soft and supportive surface underfoot. With its solid color and contemporary aesthetic, this area rug is a timeless addition to any decor, elevating the look and feel of your living spaces.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Each space from the bedroom to the living room, dining room, and hallway area offers a unique function and ambiance, creating a seamless and versatile living environment.
  • Area rug with a low 0.31-inch pile height, providing a smooth, low-profile surface that's easy to walk on and suitable for high-traffic areas.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.