
Abbey Tribal Striped Indoor/Outdoor Area Rug 4ft x 6ft
Mfr # GBCB34M-406
Zoro # G613909292
product price:Â $88.35
/ea
Free Shipping & Returns
Key Features
Color
Green
Style
Transitional
Pattern
Medallion
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBCB34M-406
Zoro #
G613909292
UPC #
193981161447
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Green
Style
Transitional
Pattern
Medallion
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Complete your space with this transitional indoor/outdoor area rug. Made from durable synthetic materials, it resists stains, mold, mildew, and fading. Whether you place it on your patio for entertaining or to warm up your living room, this rug pairs perfectly with all style from modern to bohemian. Create your own oasis with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Performance, OEKO-TEX Certified
- 90% Polypropylene, 10% Polyester, Made in India
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- This transitional floor covering has a medium .40" thickness with a tribal pattern than elevates any space
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.