Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abilene Rustic Plaid Area Rug 5ft x 7ft 10in

  • Mfr # BDSN67A-508

  • Zoro # G213911633


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Style
Rustic
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN67A-508
Zoro #
G213911633
UPC #
193981165711
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 10 in
Length (In.)
94 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Blue
Style
Rustic
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Bring a touch of rustic charm to your home with our nuLOOM Abilene Rustic Plaid Area Rug, crafted from 100% polypropylene for exceptional durability and style. This rug is perfect for bedrooms, living rooms, dining rooms, and hallways, offering a cozy and inviting atmosphere to any room. Its non slip backing ensures stability, while the high traffic and pet friendly design make it ideal for busy households. The rugfts stain resistant properties make it easy to maintain, and its comfy and durable construction provides a soft and supportive surface underfoot. With its classic plaid pattern and rustic aesthetic, this area rug adds warmth and character to your living spaces, creating a welcoming and inviting atmosphere.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • The bedroom is a cozy retreat, the living room is a welcoming space for relaxation, the dining room is a place for shared meals, and the hallway connects them all in a harmonious flow.
  • Low-profile area rug with a 0.31" pile height, ideal for rooms with tight clearances or where a minimal look is desired.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.