Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abstract Rivera Area Rug 3ft x 5ft

  • Mfr # MELA06A-305

  • Zoro # G113924313


product price: $45.15
/ea

Key Features

Size
3 ft x 5 ft
Color
Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
71% Polyester, 29% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELA06A-305
Zoro #
G113924313
UPC #
193981285556
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in

Details

Color
Orange
Style
Modern/Contemporary
Pattern
Abstract
Material
71% Polyester, 29% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate any space in your home with this contemporary abstract design. The soft silky texture will add a touch of luxury to any room in your home. Made from synthetic materials that are pet friendly and stain resistant.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 71% Polyester, 29% Polypropylene, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional low pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.