
Abstract Rivera Area Rug 5ft x 8ft
Mfr # MELA06C-508
Zoro # G813925573
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown
Style
Transitional
Pattern
Geometric
Material
71% Polyester, 29% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MELA06C-508
Zoro #
G813925573
UPC #
842736179748
Country of Origin
Turkey
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in
Details
Color
Light Brown
Style
Transitional
Pattern
Geometric
Material
71% Polyester, 29% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate any space in your home with this contemporary abstract design. The soft silky texture will add a touch of luxury to any room in your home. Made from synthetic materials that are pet friendly and stain resistant.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 71% Polyester, 29% Polypropylene, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional low pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Fresh and of the moment, contemporary rugs add the right amount of chic to your space
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.