Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abstract Striped Kids Tassel Area Rug 4ft x 6ft

  • Mfr # ACLA10A-406

  • Zoro # G913901293


product price: $65.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Kids
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLA10A-406
Zoro #
G913901293
UPC #
193981265206
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.80 in

Details

Color
Beige
Style
Kids
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Kick off those shoes and have a seat on a beautifully crafted powerloomed rug from nuLOOM. With textured cut pile construction and plush textures, youftll feel like youftre walking on clouds. Bring the warm and inviting hues into your space and textures you need to feel to believe. Enhance your home today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, nursery, or playroom
  • With a plush .79" pile height that feels incredibly soft underfoot
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum (avoiding tassels) without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.