Zoro Homepage

Acacia Raised Diamond Tasseled Area Rug 5ft x 8ft

  • Mfr # ACLA05A-508

  • Zoro # G413900529


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLA05A-508
Zoro #
G413900529
UPC #
193981174713
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.80 in

Details

Color
Multicolor
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Every interior space deserves the most beautiful product for it to feel complete, no matter what style or decor. Say hello to your new living space, one that youftll find comfortable and beautiful. With this rug, youftll have a soft place to lounge after a long day at work, with a clean lined twist on a contemporary rug that looks good enough to frame as a piece of art. Begin enjoying your new abode today with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, dining room, kitchen, or entry way
  • With a high/low .8" thickness that feels incredibly soft underfoot
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.