
Acelynn Distressed Traditional Area Rug 4ft x 6ft
Mfr # MLGS01A-406
Zoro # G513928461
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Oriental/Persian
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLGS01A-406
Zoro #
G513928461
UPC #
193981559497
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in
Details
Color
Beige
Style
Oriental/Persian
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a touch of elegance to your space with this vintage area rug. Machine made from synthetic fibers, this floor covering has gorgeous floral accents with an overall distressed look. Place this rug in any room that could use a graceful touch and pair with any style from traditional to bohemian. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.
- OEKO-TEX Certified
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
- Sleek and functional with a handmade .25" thickness allows for convenient placement in entryways and underneath furniture
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.