Zoro Homepage

Adahlia Checkered Wool Area Rug 5ft x 8ft

  • Mfr # SPWN02A-508

  • Zoro # G213929713


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Modern/Contemporary
Pattern
Striped
Material
100% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWN02A-508
Zoro #
G213929713
UPC #
193981357970
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.50 in

Details

Color
Ivory
Style
Modern/Contemporary
Pattern
Striped
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Cuddle up to this inviting rug without compromising on style! The stunning color palette will tie together the myriad elements in your space for a cohesive flow that never goes out of style. Youftll love how this versatile area rug goes from chic to cozy in seconds perfect for any room in your home. Let it bring a sense of peace and coziness to your living space. This rug wonftt wear out or wear down, so your investment is safe. Have a pet? This rug will keep things as fresh as the day you bought it, so donftt worry about accidents. Kick up those feet with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Handmade with love and care, this rug has a .39" pile height that will feel good with every step
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.