Zoro Homepage

Addison Transitional Faded Medallion Fringe Area Rug 4ft x 6ft

  • Mfr # KHMC49A-406

  • Zoro # G513904908


product price: $60.95
/ea

Key Features

Size
4 ft x 6 ft
Color
Blue
Style
Traditional
Pattern
Vintage
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMC49A-406
Zoro #
G513904908
UPC #
193981645206
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Blue
Style
Traditional
Pattern
Vintage
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Embrace the gorgeous distressed antique look of this area rug. The soft and luxurious pile will instantly add a sense of luxury, and this rug will quickly become a staple piece in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.