Shop NULOOM
See all product information
Create Account
Adelade Aztec High Low Shaggy Tassel Area Rug 8ft 10in x 12ft
- Mfr # OZDN08A-9012
- Zoro # G013921368
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZDN08A-9012
- Zoro #
- G013921368
- UPC #
- 193981755882
- Country of Origin
- Türkiye
- Color
- Beige
- Style
- Modern/Contemporary
- Pattern
- Geometric
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 8 ft 10 in x 12 ft
- Length (In.)
- 144 in
- Width (In.)
- 106 in
- Thickness
- 1.40 in
Description
Create an oasis in your home with this dynamically textured Southwestern style rug. This rug is the perfect addition to any room in your home that requires a finishing touch. The coziness of its high low weave is exactly what your feet deserve after a long day.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.