Zoro Homepage

Adelaide Mid-Century Checkered Shag Area Rug 6ft

  • Mfr # OZBZ04A-R606

  • Zoro # G113918664


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Mid-Century Modern
Pattern
Checkered
Material
100% Polypropylene
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZBZ04A-R606
Zoro #
G113918664
UPC #
193981064137
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
2.15 in

Details

Color
Beige
Style
Mid-Century Modern
Pattern
Checkered
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Indulge in the ultimate blend of comfort and style as you immerse yourself in the luxurious embrace of our plush rug, adorned with a timeless checkerboard pattern. Crafted for both opulence and endurance, its high density ensures resilience in your bedroom or living room, maintaining its allure over time. With each step, youftre greeted by a sumptuously soft surface that envelops you in lavishness, creating an inviting haven of luxury. This extraordinary rug effortlessly marries elegance and robustness, offering a haven of solace for your feet. Elevate your space and experience the convergence of durability, style, and comfort in one exceptional creation.


  • High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom or living room
  • This floro covering has a plush 1.97" pile height that will feel good with every step
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.