
Adeline Modern Hexagon Machine Washable Area Rug 5ft x 8ft
Mfr # BIPA04A-508
Zoro # G113902236
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
84% Polyester, 13% Viscose, 3% Olefin
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIPA04A-508
Zoro #
G113902236
UPC #
193981010516
Country of Origin
China
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Geometric
Material
84% Polyester, 13% Viscose, 3% Olefin
Shape
Rectangle
Weave Type
Power Loomed
Description
Create the space you have always wanted with our modern hexagon machine washable area rug. Composed of a blend of durable fibers, this is perfect rug for any room in your home. Featuring a breathable porous addition throughout, creating a breathable and light floor covering for your space. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Enjoy every part of your home with our pet friendly and easy to clean area rugs.
- Machine Washable, OEKO-TEX Certified
- New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.