Zoro Homepage

Adie Rustic Plaid Area Rug 5ft x 7ft 10in

  • Mfr # BDSN68A-508

  • Zoro # G413911501


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Style
Rustic
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN68A-508
Zoro #
G413911501
UPC #
193981164004
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 10 in
Length (In.)
94 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Light Beige
Style
Rustic
Pattern
Plaid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living spaces with our Rustic Plaid Area Rug, crafted from 100% polypropylene for exceptional durability and style. This versatile rug is perfect for bedrooms, living rooms, dining rooms, and hallways, offering a cozy and inviting atmosphere to any room. Its non slip backing ensures safety and stability, while the high traffic and pet friendly design make it ideal for busy households. The rugfts stain resistant properties make it easy to maintain, and its comfy and durable construction provides a soft and supportive surface underfoot. With its classic plaid pattern and rustic aesthetic, this area rug adds warmth and character to your living spaces, creating a welcoming and inviting atmosphere.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • The area rug, thoughtfully positioned in the bedroom, living room, dining room, and hallway, serves as a unifying element that anchors each space, adds warmth and texture, and enhances the overall design aesthetic.
  • Durable 0.31" pile height area rug, perfect for high-traffic spaces like entryways, living rooms, and dining rooms.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.