Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adina Coastal Abstract Area Rug 5ft x 8ft

  • Mfr # HMSB03A-508

  • Zoro # G713900229


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
35% Polyester, 35% Jute, 20% Cotton, 5% Wool, 5% Viscose
Shape
Rectangle
Length (In.)
96 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSB03A-508
Zoro #
G713900229
UPC #
193981163908
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Ivory
Material
35% Polyester, 35% Jute, 20% Cotton, 5% Wool, 5% Viscose
Shape
Rectangle
Weave Type
Flatweave

Description

Introducing the nuLOOM Adina Coastal Abstract Area Rug, a sophisticated blend of coastal style and contemporary design. Handmade with meticulous craftsmanship using a composition of 35% Polyester, 35% Jute, 20% Cotton, 5% Wool, and 5% Viscose, this rug offers both durability and luxurious softness underfoot. Its abstract pattern and soothing color palette make it a versatile choice for various indoor settings, including bedrooms, living rooms, dining rooms, and hallways, where it effortlessly complements existing decor. Embrace the serene essence of coastal living with a rug that not only enhances your space aesthetically but also brings a touch of tranquility and elegance to every corner of your home.


  • Handmade
  • 35% Polyester, 35% Jute, 20% Cotton, 5% Wool, 5% Viscose, made in India
  • This handmade rug offers a soft and gentle feel, perfect for enhancing the ambiance of bedrooms, living rooms, dining rooms, and hallways with its luxurious texture.
  • This rug has a flat pile height of 0.00 inches, ensuring a sleek and low-profile appearance that is easy to maintain and fits seamlessly into any modern living space.
  • Vacuum without beater bar at lowest setting. Clean spills immediately by blotting with a clean sponge or cloth. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.