Zoro Homepage

Adria Diamond Blended Jute Area Rug 5ft x 8ft

  • Mfr # TALK01A-508

  • Zoro # G913918727


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Style
Transitional
Pattern
Geometric
Material
80% Jute, 20% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TALK01A-508
Zoro #
G913918727
UPC #
193981167760
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Grey
Style
Transitional
Pattern
Geometric
Material
80% Jute, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Add a statement piece to your living space with this jute blend diamond area rug . With its detailed weave, this area rug will be the finishing touch to any room it is placed in. Incredibly stylish while also remaining durable to withstand regular foot traffic. Create the home you have always wanted with our pet friendly and easy care area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • The perfect combination of style and durability, our jute/cotton blend rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .3" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • It is common for loose fibers to break down and pool underneath the rug surface. In addition to regular surface vacuuming, clean the floor under the rug
  • Sprouting is also common. "Sprouting" refers to loose rug fibers that poke up out of the rug surface. Do not pull these; snip down to the surface of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.