Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adrienne Durable Abstract Contemporary Area Rug 2ft 6in x 8ft

  • Mfr # KKCB62A-2608

  • Zoro # G013898325


product price: $71.99
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB62A-2608
Zoro #
G013898325
UPC #
193981756650
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Give off that trendy edge with this bold, abstract design. This rug is sure to cozy up your space while adding in a little bit of custom styling. Easy to care for and maintain, its kid and pet friendly, and its great for high traffic areas.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Medium 0.28 pile height allows for convenient placement in entryways and underneath furniture
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.