
Adrienne Durable Abstract Contemporary Area Rug 7ft 10in x 11ft
Mfr # KKCB62A-710011
Zoro # G313898254
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKCB62A-710011
Zoro #
G313898254
UPC #
193981756681
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 11 ft
Length (In.)
132 in
Width (In.)
94 in
Thickness
0.45 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Give off that trendy edge with this bold, abstract design. This rug is sure to cozy up your space while adding in a little bit of custom styling. Easy to care for and maintain, its kid and pet friendly, and its great for high traffic areas.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Medium 0.28 pile height allows for convenient placement in entryways and underneath furniture
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.