Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aeris Modern Geometric Area Rug 8ft x 10ft

  • Mfr # JVRT01A-8010

  • Zoro # G413904084


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
95% Wool, 5% Other Fibers
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVRT01A-8010
Zoro #
G413904084
UPC #
193981165551
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in

Details

Color
Ivory
Style
Vintage
Pattern
Oriental/Persian
Material
95% Wool, 5% Other Fibers
Shape
Rectangle
Weave Type
Hand Tufted

Description

Discover the nuLOOM Aeris Modern Geometric Area Rug, a sleek addition that seamlessly blends modern style with timeless craftsmanship. Handmade with precision from a luxurious blend of 95% Wool and 5% Other Fibers, this rug exudes softness and durability. Its geometric pattern adds a contemporary flair to any indoor space, whether itfts your bedroom, living room, dining room, hallway, or kitchen, making it a versatile choice for enhancing various areas of your home. Equipped with a non slip backing, the Aeris rug ensures safety and stability, while its cozy texture invites you to sink your feet into comfort. Elevate your interior decor with a rug that not only exemplifies modern elegance but also promises enduring quality and style.


  • Non-Slip Backing, Handmade
  • 95% Wool, 5% Other Fibers, made in India
  • This rug, with its non-slip backing, handmade craftsmanship, and soft, cozy texture, is ideal for adding comfort and style to bedrooms, living rooms, dining rooms, hallways, and kitchens alike.
  • This rug features a pile height of 0.39 inches, providing a comfortable and soft surface that is suitable for various living spaces, including bedrooms, living rooms, hallways, and offices.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.