Zoro Homepage

Aerith Contemporary Geometric Area Rug 9ft x 12ft

  • Mfr # JVRT02A-9012

  • Zoro # G113903998


product price: $601.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
95% Wool, 5% Other Fibers
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JVRT02A-9012
Zoro #
G113903998
UPC #
193981164899
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.45 in

Details

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
95% Wool, 5% Other Fibers
Shape
Rectangle
Weave Type
Hand Tufted

Description

Introducing the nuLOOM Aerith Modern Geometric Area Rug, a sophisticated centerpiece that embodies contemporary elegance and superior craftsmanship. Handmade with meticulous attention to detail from a blend of 95% Wool and 5% Other Fibers, this rug offers a plush and cozy feel underfoot. Its striking geometric pattern adds a dynamic focal point to any indoor space, whether itfts your bedroom, living room, dining room, hallway, or kitchen, seamlessly integrating into modern decor themes. Engineered with a non slip backing, the Aerith rug ensures stability and safety, making it perfect for high traffic areas. Elevate your home with a rug that not only enhances your interior aesthetic but also delivers lasting comfort and style.


  • Non-Slip Backing, Handmade
  • 95% Wool, 5% Other Fibers, made in India
  • This handmade rug features a non-slip backing and offers a soft, cozy feel, making it the perfect addition to bedrooms, living rooms, dining rooms, hallways, and kitchens for both comfort and safety.
  • This rug, boasting a pile height of 0.39 inches, combines comfort with practicality, making it ideal for enhancing the coziness of bedrooms, living rooms, hallways, and offices with its plush texture and durability.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.